SKU:
EJE9615479E
MPN:
84501-9
£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These single use gloves are powder free and approved for handling foodstuffs.
Features and Benefits
• Splash protection against chemicals
• Latex free, reducing the risk of associated allergies
• Prevents risk of corrosive injuries, risk of infection, contact with chemicals, contact with moisture, contact with damp and contact with oil and fat
Typical Applications
• Kitchen work
• Laboratory work
• Cleaning
• Care work
• Food handling
• Painting
• Hotel and restaurant work
• Healthcare
• Fine assembly
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Blue |
EAN | 7340118301051 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 84501-9 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Tegera 84501 |
Size | 9 |
Standards Met | EN1186 EN ISO 21420:2020 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 3.9mil |
UNSPSC Code | 53103201 |