SKU:
EJE9615486C
MPN:
846-7
£16.99
Ex VAT
£20.39
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 846-7 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Tegera 846 |
Size | 7 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 7.5mil |
UNSPSC Code | 53103201 |