SKU:
EJE9615535G
MPN:
849-11
£20.79
Ex VAT
£24.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These extra-thick, durable gloves are designed to offer excellent protection against chemical splash and other potentially hazardous liquids. This single-use gloves also deliver high-puncture resistance for reliable protection in a wide range of industries.
Features and Benefits
• Extra long to protect hands and arms against chemical splash
• Increased durability due to high puncture resistance
• Latex free, reducing allergy risk
• Prevents risk of corrosive injuries, infection, and contact with moisture and dirt
• Touchscreen compatible for user convenience
Typical Applications
• Food handling
• Wet and greasy environments
• Precision handling
• Science laboratory work
• Engineering
• Harsh environments
• Microbiological risk environments
• Environments hazardous to health
Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN ISO 374-1:2016/ Type B JKOPT
• EN ISO 374-5:2016 VIRUS
Approvals
• Suitable for food handling
• ESD rated
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Black |
EAN | 7392626057104 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 849 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | Tegera 849 |
Size | 11 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 7.5mil |
UNSPSC Code | 53103201 |