Ejendals

Tegera 849 Disposable Gloves, Black, Nitrile, 7.5mil Thickness, Powder Free, Size 9, Pack of 50

SKU:

EJE9615535E

MPN:

849-9

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (21)

    Product Details

    These extra-thick, durable gloves are designed to offer excellent protection against chemical splash and other potentially hazardous liquids. This single-use gloves also deliver high-puncture resistance for reliable protection in a wide range of industries.


    Features and Benefits
    • Extra long to protect hands and arms against chemical splash
    • Increased durability due to high puncture resistance
    • Latex free, reducing allergy risk
    • Prevents risk of corrosive injuries, infection, and contact with moisture and dirt
    • Touchscreen compatible for user convenience


    Typical Applications
    • Food handling
    • Wet and greasy environments
    • Precision handling
    • Science laboratory work
    • Engineering
    • Harsh environments
    • Microbiological risk environments
    • Environments hazardous to health


    Standards
    • CE Category III
    • EN 420:2003 + A1:2009
    • EN ISO 374-1:2016/ Type B JKOPT
    • EN ISO 374-5:2016 VIRUS


    Approvals
    • Suitable for food handling
    • ESD rated


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ejendals

    Colour

    Black

    EAN

    7392626057081

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    849

    Pack Quantity

    50

    Powder Style

    Powder Free

    Series

    Tegera 849

    Size

    9

    Standards Met

    EN1186 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (JKOPT)

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    7.5mil

    UNSPSC Code

    53103201