SKU:
EJE9615475Z
MPN:
85801-11
£5.79
Ex VAT
£6.95
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Purple |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 85801-11 |
Pack Quantity | 10 |
Powder Style | Powder Free |
Series | Tegera 85801 |
Size | 11 |
Standards Met | EN1186 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type B (JKPT) EN ISO 374-5:2016 Type B |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 5.9mil |
UNSPSC Code | 53103201 |