Globus

TL84 Disposable Gloves, Green, Nitrile, 4.7mil Thickness, Powder Free, Size S, Pack of 100

SKU:

GLB9611306B

MPN:

BMG00084ED

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (50+)

    Product Details

    These 100% premium quality nitrile gloves are chemical resistant and deliver up to four-times the puncture resistance of latex gloves. Rated as food safe, these gloves are a versatile solution to hand protection in a range of environments and are resistant to oils, acids and a variety of chemicals.


    Features and Benefits
    • Lightweight and comfortable with a 'second skin' feel
    • Provides a high level of chemical and puncture resistance
    • Powder free to reduce the risk of product contamination
    • 100% nitrile alternative to latex gloves to reduce the risks of allergic reactions


    Typical Applications
    • Chemical Handling
    • Food Preparation
    • Handling Oily Components
    • Laboratory Analysis
    • Light Assembly
    • Paint Spraying


    Standards
    • Category III
    • EN374
    • EN455
    • Food Contact Directive 2002/72 EC


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Globus

    Colour

    Green

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    BMG00084ED

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TL84

    Size

    S

    Standards Met

    EN420

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    4.7mil

    UNSPSC Code

    53103201