Ansell

TouchNTuff 69-318 Disposable Gloves, Natural, Latex, 5mil Thickness, Powder Free, Size 7.5-8, Pack of 100

SKU:

ANS9614510E

MPN:

69318080

Cromwell Logo

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (26)

    Product Details

    These disposable examination gloves have been designed to provide comfort and enhanced fingertip sensitivity without sacrificing protection. Resistant to some chemicals as well as viruses, these gloves are suitable for a range of industries, such as food processing and chemical handling.


    Features and Benefits
    • Ambidextrous shape for convenient pairing
    • Extremely economical as stocks can be kept to a minimum
    • Flexible and tough for protective comfortable fit
    • Designed with exceptional finger flexibility and grip
    • Powder-free to prevent product contamination
    • Beaded cuff prevents liquid roll-down into the glove


    Typical Applications
    • Life sciences
    • Food processing
    • Chemical handling
    • Automotive maintenance


    Standards
    • CE Category III
    • EN 374-1:2016: KPT (Type B)
    • EN ISO 374-5:2016
    • European Directive 89/686/EEC
    • EN 420:2003 + A1:2009
    • EN 374:2003


    Warnings
    • Contains natural rubber proteins, ZDEC, and ZDBC which may cause skin irritations and allergies in some users


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Natural

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Latex

    MFR Part No.

    69318080

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TouchNTuff 69-318

    Size

    7.5-8

    Standards Met

    EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    5mil

    UNSPSC Code

    53103201