SKU:
ANS9614510J
MPN:
69318100
£16.49
Ex VAT
£19.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These disposable examination gloves have been designed to provide comfort and enhanced fingertip sensitivity without sacrificing protection. Resistant to some chemicals as well as viruses, these gloves are suitable for a range of industries, such as food processing and chemical handling.
Features and Benefits
• Ambidextrous shape for convenient pairing
• Extremely economical as stocks can be kept to a minimum
• Flexible and tough for protective comfortable fit
• Designed with exceptional finger flexibility and grip
• Powder-free to prevent product contamination
• Beaded cuff prevents liquid roll-down into the glove
Typical Applications
• Life sciences
• Food processing
• Chemical handling
• Automotive maintenance
Standards
• CE Category III
• EN 374-1:2016: KPT (Type B)
• EN ISO 374-5:2016
• European Directive 89/686/EEC
• EN 420:2003 + A1:2009
• EN 374:2003
Warnings
• Contains natural rubber proteins, ZDEC, and ZDBC which may cause skin irritations and allergies in some users
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Latex |
MFR Part No. | 69318100 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TouchNTuff 69-318 |
Size | 9.5-10 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 5mil |
UNSPSC Code | 53103201 |