Ansell

TouchNTuff 92-500 Disposable Gloves, Green, Nitrile, 4.7mil Thickness, Powdered, Size 6.5-7, Pack of 100

SKU:

ANS9616623C

MPN:

92500070

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (50+)

    Product Details

    TouchNTuff® 92-500 gloves are made with a soft, proprietary Ansell® formulation for excellent wearer comfort. Engineered to provide chemical splash resistance, these versatile gloves are used widely in a range of industries.


    Features and Benefits
    • Powdered for easier donning and moisture absorption
    • Soft, nitrile construction means the gloves are comfortable and durable
    • Splash resistance design to protect against chemical splashes
    • Versatile glove suitable for a wide array of settings and applications
    • Strong, durable gloves


    Typical Applications
    • Laboratory Analysis
    • Maintenance
    • Automotive
    • Food processing
    • Life sciences
    • Machinery and equipment


    Standards
    • CE Category III
    • EN ISO 374-1:2016 Type B JKPT
    • EN 374:2003
    • EN 420:2003 + A1:2009
    • EN ISO 374-5:2016 Virus
    • FDA21 CFR 177-2600
    • ISO 9001


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Green

    EAN

    0076490479701

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    92500070

    Pack Quantity

    100

    Powder Style

    Powdered

    Series

    TouchNTuff 92-500

    Size

    6.5-7

    Standards Met

    EN374-2:2003 EN455

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.7mil

    UNSPSC Code

    53103201