Ansell

TouchNTuff 92-605 Disposable Gloves, Green, Nitrile, 4.7mil Thickness, Powder Free, Size 7, Pack of 100

SKU:

ANS9616673C

MPN:

92605070

£23.29

Ex VAT

£27.95

Inc VAT

IN STOCK (50+)

    Product Details

    This disposable nitrile glove from Ansell® provides superior splash resistance against a broad range of hazardous chemicals. The tough design features an extended cuff for increased protection over the wrist and forearm for a reliable and disposable safety solution.


    Features and Benefits
    • Contains no natural rubber proteins
    • With a unique 'Thin Nitrile Technology' formulation, this glove offers easy donning and strong grip in wet or dry conditions
    • Extended cuff


    Typical Applications
    • Life sciences
    • Machinery and equipment industries
    • Maintenance
    • Chemical handling
    • Laboratory analysis
    • Industrial production
    • Automotive
    • Food processing


    Standards
    • EN374-2 AQL 1.5


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Green

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    92605070

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TouchNTuff 92-605

    Size

    7

    Standards Met

    EN1149 EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.7mil

    UNSPSC Code

    53103201