Ansell

TouchNTuff 92-665 Disposable Gloves, Blue, Nitrile, 4.3mil Thickness, Powder Free, Size 8.5-9, Pack of 100

SKU:

ANS9616681D

MPN:

92665090

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (19)

    Product Details

    These innovative single use gloves are ideal for chemical handling and laboratory use.


    Features and Benefits
    • Contains no rubber and so avoids type I allergies
    • Equips wearers with a strong grip in both wet and dry conditions
    • Rolled beaded cuff style allows easy donning


    Typical Applications
    • Chemical handling
    • Laboratory analysis
    • Glass industry
    • Light assembly
    • Printing industry
    • Pharmaceuticals


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    92665090

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TouchNTuff 92-665

    Size

    8.5-9

    Standards Met

    EN1149 EN374-1:2003

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    4.3mil

    UNSPSC Code

    53103201