SKU:
ANS9616681E
MPN:
92665100
£15.49
Ex VAT
£18.59
Inc VAT
3 Variations Available
Product Details
Product Specification
These innovative single use gloves are ideal for chemical handling and laboratory use.
Features and Benefits
• Contains no rubber and so avoids type I allergies
• Equips wearers with a strong grip in both wet and dry conditions
• Rolled beaded cuff style allows easy donning
Typical Applications
• Chemical handling
• Laboratory analysis
• Glass industry
• Light assembly
• Printing industry
• Pharmaceuticals
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 92665100 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TouchNTuff 92-665 |
Size | 9.5-10 |
Standards Met | EN1149 EN374-1:2003 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.3mil |
UNSPSC Code | 53103201 |