Ansell

TouchNTuff 92-670 Disposable Gloves, Blue, Nitrile, 4.3mil Thickness, Powder Free, Size 7.5-8, Pack of 100

SKU:

ANS9616685E

MPN:

92670080

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (50+)

    Product Details

    TouchNTuff® single-use gloves providing wearers with exceptional chemical splash protection. Suitable for sample taking, processing and transferring liquids/solids.


    Features and Benefits
    • Soft, durable nitrile material for added comfort
    • Textured fingertips provide reliable grip
    • Complies with food handling requirements
    • Rolled cuff for comfortable secure fit


    Typical Applications
    • Food processing
    • Handling incoming goods
    • Maintenance
    • Chemical
    • Life sciences


    Approvals
    • Complies with food handling requirements


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    92670080

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TouchNTuff 92-670

    Size

    7.5-8

    Standards Met

    EN ISO 374-1:2016 Type B (JKT) EN ISO 374-5:2016 (Virus)

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4.3mil

    UNSPSC Code

    53103201