£12.00
Ex VAT
£14.40
Inc VAT
6 Variations Available
Product Details
Product Specification
The High-Performance Biodegradable Nitrile Disposable Glove is the eco-conscious choice for customers seeking superior, single-use examination gloves. Crafted with Bio Degradable Technology, this 0.11mm premium nitrile glove offers high-quality, soft, and durable performance. Ideal for medical examinations, laboratory work, and various industries, it ensures reliable protection while meeting sustainability goals. The textured surface enhances grip and control, and its biodegradable nature signifies a commitment to environmental responsibility. Versatile and practical, this glove seamlessly balances functionality with ecological awareness, making it the preferred choice for professionals prioritizing both performance and sustainability in disposable glove usage.
Features and Benefits
• High-quality, soft, and durable performance
• Textured surface for enhanced grip and control
• Premium 0.11mm Nitrile construction
• Incorporates Bio Degradable Technology for environmental consciousness
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Green |
EAN | 5060855888524 |
ECLASS Code | 40011201 |
Liner Material | Nitrile |
Material | Nitrile |
MFR Part No. | SKG04524ED |
Overall Length | 240mmmm |
Series | TX4524™ |
Size | 7 |
Standards Met | EN ISO 374:2016 |
Thickness | 0.11mmmm |
UNSPSC Code | 53103201 |