Skytec

TX4525 Disposable Gloves, Green, Nitrile, 4.5mil Thickness, Powder Free, Size S, Pack of 100

SKU:

GLB9614534C

MPN:

SKG04525ED

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (50+)

    Product Details

    The TX4525 disposable nitrile glove from Skytec® is the ideal solution for those who suffer sensitivity to the accelerator used in standard nitrile gloves, and makes them the perfect choice for medical use.


    Features and Benefits
    • Accelerator free to avoid skin irritation in users sensitive to accelerators contained in standard nitrile single use gloves
    • Textured finish for improved wet and dry grip
    • Powder-free to reduce the risk of product contamination
    • Latex free and suitable for wearers who suffer from latex allergies
    • Chlorination reduces glove tackiness for easier donning and doffing
    • Antistatic properties reduce the build-up of static electricity
    • Biodegradable for a more sustainable solution to disposable gloves


    Typical Applications
    • Pharmaceutical
    • Manufacturing
    • Oil and Gas
    • Chemical Handling
    • Food Handling
    • Handling Oily Components
    • Laboratory Analysis
    • Light Assembly
    • Paint Spraying
    • Examination


    Standards
    • CE
    • UKCA
    • CAT III
    • EN 374 - Type B KPT
    • EN 374 - Micro-organisms VIRUS


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Skytec

    Colour

    Green

    EAN

    5060855888357

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    SKG04525ED

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TX4525

    Size

    S

    Standards Met

    EN ISO 374-5:2016 (Virus)

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    4.5mil

    UNSPSC Code

    53103201