SKU:
GLB9614592G
MPN:
SKG00724BH
£23.49
Ex VAT
£28.19
Inc VAT
2 Variations Available
Product Details
Product Specification
The TX724 powder-free nitrile gloves from Skytec® deliver an excellent grip in both wet and dry conditions thanks to patented TRXON grip pattern technology. The flexible gloves also provide chemical protection, with the soft nitrile liner delivering up to five times the service life of regular single use gloves.
Features and Benefits
• High-quality nitrile for a durable glove
• High resistance to chemical penetration for protection in a range of environments
• TRXON™ grip pattern technology on both sides for outstanding wet and dry grip
• Powder-free to reduce product contamination
• Latex-free and suitable for those who suffer with latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Anti-static properties reduce the build-up of static electricity
• Lasts up to five times longer than regular single-use gloves in industrial applications
• Ambidextrous for easy and quick donning
Typical Applications
• Automotive
• Manufacturing
• Oil and Gas
• Chemical Handling
• Handling Oily Components
• Light Assembly
• Engineering
• Repair and Finishing
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Skytec |
Colour | Black |
EAN | 5060855887732 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SKG00724BH |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | TX724 |
Size | L |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 7mil |
UNSPSC Code | 53103201 |