Globus

TX924 240MM X 0.23MM GRIP NITRILE DISPOSABLE GLOVE (S) (BX-100)

SKU:

GLB9611310P

MPN:

SKG00924BD

£12.99

Ex VAT

£15.59

Inc VAT

IN STOCK (13)

    Product Details

    The TX924 disposable grip nitrile gloves from Globus® are made from high-quality material and are soft and durable to deliver a long service life. The chemical resistant properties protect the hands against oils, acids and a range of chemicals, while the textured finish allow for excellent grip in both wet and dry conditions.


    Features and Benefits
    • Delivers high resistance to penetration and projections of many chemicals
    • Diamond grip pattern technology on both sides for outstanding grip in all conditions
    • Powder-free to reduce the risk of product contamination
    • Latex-free for those who suffer from latex allergies
    • Chlorination reduces glove tackiness for easier donning and doffing
    • Antistatic properties reduces the build-up of static electricity
    • Lasts up to five times longer than regular single use gloves in industrial applications
    • Ambidextrous for quick and easy donning


    Typical Applications
    • Manufacturing
    • Oil and Gas
    • Chemical Handling
    • Handling Oily Components
    • Light Assembly
    • Engineering
    • Repair and Finishing


    Standards
    • CE
    • UKCA
    • CAT III
    • EN 374 - Type B
    • EN 374 - Micro-organisms
    • Food Contact Directive EC 10/2011


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Globus

    Colour

    Black

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    SKG00924BD

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    TX924

    Size

    S

    Standards Met

    EN420:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    7.8mil

    UNSPSC Code

    53103201