Globus

TX925 Grip Nitrile Disposable Glove, Orange, Box 100

5 Variations

The TX925 orange disposable grip nitrile gloves from Globus® are made from high-quality material and are soft and durable to deliver a long service life. Chemical resistant properties protect the hands against oils, acids and a variety of chemicals, while the textured finish allows for excellent grip in both wet and dry conditions.

Features and Benefits
• Delivers high resistance to penetration and projections of many chemicals
• Diamond grip pattern technology on both sides for outstanding grip in all conditions
• Powder-free to reduce the risk of product contamination
• Latex-free for those who suffer from latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Antistatic properties reduces the build-up of static electricity
• Lasts up to five times longer than regular single use gloves in industrial applications
• Ambidextrous for quick and easy donning

Typical Applications
• Manufacturing
• Oil and Gas
• Chemical Handling
• Handling Oily Components
• Light Assembly
• Engineering
• Repair and Finishing

Standards
• CE
• UKCA
• CAT III
• EN 374 - Type B KOPT
• EN 374 - Micro-organisms VIRUS
• Food Contact Directive EC 10/2011