Beeswift Click2000

VDGPFB POWDER FREE BLUE VINYL GLOVES L (100)

SKU:

CTL9615078S

MPN:

VDGPFBL

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    VDGPFB
    Powder free vinyl disposable gloves. 100% synthetic PVC, contains no latex/protein. Ambidextrous, easy to pull on beaded cuff. Medical grade. Also suitable for food use. To AQL 1.5 - EN455-1/2/3. Colour: blue. Pack of 100.


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Beeswift Click2000

    Colour

    Blue

    EAN

    5030566104275

    ECLASS Code

    40011201

    Material

    Vinyl

    Pack Quantity

    100

    Powder Style

    Powder Free

    Size

    L

    Standards Met

    EN455

    UNSPSC Code

    53103201