Ansell

VersaTouch® 92-200 Disposable Nitrile Gloves, Blue

4 Variations

These super lightweight are ideal for use in a wide range of food handling applications. Thin and comfortable, they provide an optimised grip with excellent fingertip sensitivity.

Features and Benefits
• Thin and lightweight, improving overall wearer comfort
• Textured fingertips for precise handling, improved grip and enhanced tactility
• Powder free to reduce product contamination
• Beaded cuff for easy donning
• Silicone-free and suitable for painting and finishing applications

Typical Applications
• Food processing environments
• Wet environments
• Automotive

Standards
• CE Category III
• EN ISO 374-1:2016
• EN 374:2003
• EN 420:2003 + A1:2009
• EN ISO 374-5:2016

Approvals
• Food handling approved EC 2023/2006

Warnings
• Contains ZDBC chemical accelerators which may cause sensitivity or allergic reactions in some users