noscriptAlpha Solway 2500 Series Disposable Mask, Valved, White, FFP2, Filters Dust/Particulates, Pack of 20 MM25/ALP/2520V | Cromwell Tools

Alpha Solway

2500 Series Disposable Mask, Valved, White, FFP2, Filters Dust/Particulates, Pack of 20

SKU:

ASY9592132F

MPN:

MM25/ALP/2520V

£57.99

Ex VAT

£69.59

Inc VAT

IN STOCK (50+)

    Product Details

    Single use, valved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.


    Features and Benefits
    • Low profile inhalation valve to reduce heat and moisture build up
    • Lightweight and featuring a classic nose clip for a secure fit
    • Soft, polyurethane inner nose seal adds comfort and protection
    • Latex-free, synthetic rubber, continuous loop head strap for easy fitting


    Typical Applications
    Protects from non-toxic dust and oil/water based particulates. Suitable applications include:
    • Construction
    • Infection control
    • Metalworking
    • Mining
    • Pharmaceutical Industry
    • Ship Building/Repair
    • Underground Civil Engineering
    • Disposal of Waste
    • Woodworking Industry


    Notes
    • This respirator is disposable and recommended for single shift use only. Do not attempt to clean or reuse.
    • Supplied in boxes of 20 masks with each mask measuring 140mm(L) x 128mm(W) x 50mm(H)


    Standards/Approvals
    • Conforms to EN149:2001+A1:2009 FFP2 NR
    • EU certification according to Regulation (EU) 2016/425


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    10

    Brand

    Alpha Solway

    Colour

    White

    Contaminants Filtered

    Dust Particulate

    EAN

    5060855880009

    ECLASS Code

    40011401

    Headstrap Type

    Dual Non-Adjustable

    Mask Rating

    FFP2

    Mask Shape

    Moulded

    MFR Part No.

    2520V

    Nosepiece Type

    Adjustable Nose Clip

    Pack Quantity

    20

    Series

    2500 Series

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved