SKU:
MDX9591239B
MPN:
250501
£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Product Documents
Respirators for protection against toxic dusts and water and oil based mists and fumes. This general purpose mask is suitable for general industrial wear.
Features and Benefits
• Duramesh® structure makes the mask strong and durable, reducing consumption and maintaining shape
• ActivForm® seal automatically adjusts to different face shapes and
• Ventex®-valve reduces moisture and heat
• The strap and clip allows you to hang the mask comfortably around the neck whilst not in use
Typical Applications
• Metal work
• Painting
• Textiles
• Industrial
• Welding
Standards
• EN149:2001+ A1:2009
• CE-marked in accordance with the requirements of European Directive 89/686/EEC
• Manufactured in an ISO 9001 certified plant
• IFA (0121)
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Moldex |
Colour | Orange White |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444005515 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 2505 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |