SKU:
ASY9593530V
MPN:
ASR35301AZ
£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Part of the 3500 Series of disposable respirators, this valved cup shaped mask offers outstanding protection against oil and water based particulates, non-toxic dusts, fine and very fine mists, fumes and dusts as well as metal fumes. The electrostatic filter media allows low breathing resistance whilst the lightweight outer shell maintains excellent shape. Finished with a low profile exhalation valve to reduce build up of heat and moisture for a more comfortable wear over time.
Features and Benefits
• Lightweight, cup shaped respirator provides maximum comfort as well as protection
• Four point headstrap adjustment ensures the mask will fit on any shape and size head
• Preformed nosebridge removes the need for regular adjustment and allows the product to adapt to a variety of wearers
• Electrostatic filter media effectively removes oil and water based particulates, non-toxic dusts, fine and very fine dusts, mists and fumes as well as metal fumes for comprehensive protection
• Soft touch elastic ensures the product stays on your head comfortably and securely
• PVC Foam Inner Face Seal ensures maximum protection and comfort when wearing
• Low Profile Exhalation Valve helps reduce heat and moisture build up
Typical Applications
• Hospital
• Pharmaceutical Industry
• Laboratory and Disease Control
• Iron and Steel Industry
• Welding work
• Woodworking
• Underground Civil Engineering Mining
• Manufacture of Batteries (Ni-Cad)
• Disposal of Toxic Waste
• Cutting and Casting of Metals
• Craft Work
Standards
• EN 149:2001+A1:2009 FFP3 NR
• CAT III
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Alpha Solway |
Colour | White |
Contaminants Filtered | Dust Fumes Mist Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3530V |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 5 |
Series | 3500 Series |
Size | One Size |
Standards Met | EN 14683:2019+AC:2019 EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |