SKU:
MMM9598710P
MPN:
7000034734
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
Providing respiratory protection against fine dusts, this 20 pack of respirators are a reliable, effective protection against fine particles and pieces of airborne debris. With a collapse-resistant inner shell, convex shape, nose clip and twin strap, the product maximises comfort with its off-the-face, lightweight and un-intrusive design.
Features and Benefits
• Possesses an inner shell for enhanced durability and protection against the mask collapsing
• Twin strap design ensures the mask stays secure even when you undertake physical tasks
• Nose foam and nose clip allow you to customise the mask to suit your face in a more comfortable way
• Shaped in the classic cup design that has been tried and tested for over 40 years
Typical Applications
• Ideal for use in environments in which dust and debris is an unavoidable hazard such as construction sites, workshops and warehouses
Standards
• Conforms to EN149:2001 + A1:2009 FFP1 NR D standards
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 4 |
Brand | 3M |
Colour | White Yellow |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719303052 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP1 |
Mask Shape | Moulded |
MFR Part No. | 7000034734 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 20 |
Series | 8710E |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |