SKU:
MMM9598812P
MPN:
7000006980
£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
8812 Valved Dust/Mist Respirator Mask provides respiratory protection against certain particles up to four x Workplace Exposure Limit (WEL).
Features and Benefits
• Durable, collapse-resistant inner shell
• Double strap headband holds the respirator in place securely and provide a comfortable, reliable seal
• Nose clip which is to help form a seal across the nose and cheeks
• Moulds to most face sizes and shapes easily
• Colour-coded to indicate performance level - yellow: FFP1
• Cool Flow™ reduces heat build-up to offer comfortable protection, particularly in hot and humid conditions
Standards
CE Mark 0086 (EN149:2001 + A1:2009 FFP1 NR D)
Notes
• Compatible with 3M™ hearing and eyewear protection
• Do not use for lead based paints or hardwoods
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 4 |
Brand | 3M |
Colour | White Yellow |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719303113 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP1 |
Mask Shape | Moulded |
MFR Part No. | 7000006980 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 10 |
Series | 8812 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |