SKU:
MMM9598822P
MPN:
7100101091
£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
Product Documents
The 3M™ 8822 respirator protects against a variety of fine dust and non-volatile oil and water-based mists. Featuring the unique 3M™ Cool Flow™ valve, heat build-up is expelled to allow for user comfort, particularly in hot and humid conditions.
Features and Benefits
• Durable collapse-resistant inner shell
• Good fit over a range of face sizes due to convex shape, nose clip, and twin strap
• Lightweight off-the-face design for user comfort
• Electret filter material allows for low breathing resistance for consistent performance
• Blue headband for easy mask identification
Approvals
• EC 89/686/EEC - PPE Directive
Standards
• EN 149:2001 + A1:2009 FFP2 NR D
Notes
• Mask components do not contain natural rubber or latex components
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | Blue White |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719303137 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | 7100101091 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 10 |
Series | 8822 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |