£9.83
Ex VAT
£11.80
Inc VAT
Product Details
Product Specification
Product Documents
• Unique flat-fold 3-panel design accommodates a broad range of face shapes and sizes
• 3M's most effective filtration material combined with our lowest breathing resistance technology
• 3M™ Cool Flow™ Valve effectively removes heat build-up
• Embossed top panel to reduce fogging of eye-wear
• Individual packaging allows for practical storage
• FFP2 NR D, 10 x Workplace Exposure Limit
• Box of 5 respirators
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Contaminants Filtered | Dust Mist |
EAN | 4046719247486 |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
MFR Part No. | 9322+SP |
Pack Quantity | 5 |
UNSPSC Code | 46182005 |
Valved | Valved |