SKU:
MMN9599915P
MPN:
7000034737
£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight, collapsible, comfortable and hygienic respiratory masks offer wearers protection against dusts and mists. They also provide additional relief from low levels (below WEL) of acid gases such as sulphur dioxide and hydrogen fluoride. The convex shape, twin strap design, foam nose seal and aluminium nose clips ensure a good face seal over a range of face sizes.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 4 |
Brand | 3M |
Colour | Yellow |
Contaminants Filtered | Acid Gas Dust Mist Nuisance Odour |
EAN | 4046719381951 |
ECLASS Code | 40011401 |
Mask Rating | FFP1 |
MFR Part No. | 7000034737 |
Pack Quantity | 20 |
Series | 9915 |
Standards Met | BS EN 149:2001+A1:2009 BSI CE Certified EC European Community Directive 89/686/EEC |
UNSPSC Code | 46182005 |
Valved | Unvalved |