£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
Special purpose disposable masks specifically designed to protect against the respiratory hazards associated with welding processes such as welding fume and ozone plus nuisance odours. Exhalation Cool Flow™ valve to prevent heat and moisture build-up. Conforms to EN149:2001 + A1:2009 FFP2 NR D. Collapsible. Double strap.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Acid Gas |
EAN | 0051131174634 |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
MFR Part No. | 7000030030 |
Pack Quantity | 10 |
Series | 9925 |
Standards Met | BS EN 149:2001+A1:2009 BSI CE Certified EC European Community Directive 89/686/EEC |
UNSPSC Code | 46182005 |
Valved | Valved |