£61.04
Ex VAT
£73.25
Inc VAT
Product Details
Product Specification
Provides respiratory protection against fine dusts, metal fume and ozone. Specifically designed to offer respiratory protection in welding operations. Efficient particulate filter resists clogging for extended use against welding fume. Activated carbon layer filters out Ozone generated by Mig, Tig and Arc welding operations. 3M Cool Flow valve reduces heat build-up to offer comfortable protection. Flame retardant. Low profile design for compatibility with welding shields. Soft sealing ring and adjustable straps ensure a comfortable, properly sealed fit.
Standard: EN149 2001 FFP2.
NPF Nominal Protection Factor.
APF Assigned Protection Factor.
Protection Level:
Nominal Protection Factor 12 x NPF
Assigned Protection Factor 10 x APF
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 10 |
Brand | 3M |
Contaminants Filtered | Acid Gas |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
MFR Part No. | 7000030031 |
Pack Quantity | 10 |
Standards Met | EN149 2001 FFP2 |
UNSPSC Code | 46182005 |
Valved | Valved |