£60.49
Ex VAT
£72.59
Inc VAT
Product Details
Product Specification
The AMF-2 Alpha Flow Mould Respirator is a premium and high-performing FFP2 mesh mask designed for optimal respiratory protection. With its distinctive colour recognition shell, this respirator ensures easy identification. The premium construction and adjustability of the mask contribute to a comfortable and secure fit for the wearer. Offering a superior level of protection, the AMF-2 is rated at FFP2, effectively safeguarding against harmful particulate hazards. With an Assigned Protection Factor (APF) of 10, this respirator is well-suited for environments where protection against airborne particles is crucial. Ideal for those seeking a top-tier, adjustable, and easily identifiable respirator, the AMF-2 Alpha Flow Mould Respirator combines premium features to prioritize both comfort and safety.
Features and Benefits
• Colour coded alphamesh shell for ease of identification
• Adjustable headstrap allows for a secure and comfortable fit
• Preformed nosebridge eliminates the need for regular adjustment
Attribute | Value |
---|---|
Brand | Alpha Solway |
Colour | White |
ECLASS Code | 40011401 |
Mask Rating | FFP2 |
Mask Shape | Moulded |
MFR Part No. | MMFS/ALP/AMF2 |
Pack Quantity | 20 |
Series | Alpha Flow |
Standards Met | EN149 |
UNSPSC Code | 46182005 |
Valved | Unvalved |