SKU:
MMM9599300D
MPN:
7000034718
£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
9310+
Combines the benefits of 3M's electret particulate filter material with advanced low breathing resistance filter technology. Gives effective filter performance whilst lowering resistance to breathing. Ingenious 3-panel design. Conforms to EN149:2001 + A1:2009 FFP1 NR D standards.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 4 |
Brand | 3M |
Colour | White Yellow |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719487400 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP1 |
Mask Shape | Flat Fold |
MFR Part No. | 7000034718 |
Nosepiece Type | Adjustable Nose Clip |
Pack Quantity | 20 |
Series | Aura 9310+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |