SKU:
MMF9599308H
MPN:
7000034715
£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
Aura™ 9332+ Valved Dust/Mist Respirator Masks provide respiratory protection which is effective for use in industries where workers will be exposed to non-volatile liquid particles and/or solid (dust) particles.
Features and Benefits
• Three panel design allows for greater facial movement
• Headband is colour coded for easy identification: red for FFP3 (APF 20)
• Designed with chin tab for ease of adjustment and positioning
• Filter technology is of low-resistance to help with breathing more easily
• Cool Flow™ valve effectively removes moisture and heat build up
• Top panel embossed to reduce fogging with eyewear
• Upper panel sculpted contours to the face and conforms to the nose for an effective seal
Typical Applications
• Construction
• Pharmaceutical Manufacturing
• Metalworking
• Agricultural Production
• General Manufacturing
• Woodworking
• Chemical Processing
• Petrochemical
• Pharmaceuticals
Notes
Supplied in packs of 10
Standards
• Meet the requirements of European Standard EN149:2001 + A1:2009
• FFP3 NR D standards
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4046719487042 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 7000034715 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 10 |
Series | Aura 9332+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |