£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Aura™ particulate respirator 9330+ protect against dusts, mists and metal fumes in a wide variety of industrial applications.
Features and Benefits
• Three panel design for greater facial movement
• Sculpted top panel that to reduce of fogging eyewear
• Chin tab for easy adjustment
• Filter technology with low resistance filter technology for breathability
• Colour coded headbands for easy identification
Standards
• EN 149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Dust Fumes Mist |
ECLASS Code | 40011401 |
Mask Rating | FFP3 |
MFR Part No. | 7000034741 |
Pack Quantity | 1 |
Series | Aura 9330+ |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Unvalved |