noscript3M Aura Gen3 9322+ Disposable Mask, Valved, White;Blue, FFP2, Filters Dust/Mist/Particulates, Pack of 10 7100134313 | Cromwell Tools

3M

Aura Gen3 9322+ Disposable Mask, Valved, White;Blue, FFP2, Filters Dust/Mist/Particulates, Pack of 10

SKU:

MMM9599338F

MPN:

7100134313

£31.99

Ex VAT

£38.39

Inc VAT

IN STOCK (50+)

    Product Details

    Experience comfort and protection with Aura™ Particulate Respirators 9300+ Series. Featuring a flat-fold design for easy storage, these FFP2 respirators offer low breathing resistance and a 3-panel design for enhanced facial movement. The embossed upper panel reduces eyewear fogging, while the 3M™ Cool Flow™ Valve provides comfortable breathing. Enjoy the convenience of individually wrapped masks with colour-coded headbands for quick identification. With maximum usage of up to 12 times the TLV, these respirators are perfect for hazardous environments.


    Features and Benefits
    • Flat-fold design for easy storage
    • Low breathing resistance for comfort
    • Embossed upper panel reduces eyewear fogging
    • 3-panel design enhances facial movement
    • 3M™ Cool Flow™ Valve offers comfortable breathing
    • Individually wrapped for enhanced hygiene
    • Colour-coded headbands for quick identification
    • Maximum usage up to 12 times the TLV


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    10

    Brand

    3M

    Colour

    Blue White

    Contaminants Filtered

    Dust Mist Particulate

    EAN

    4054596329539

    ECLASS Code

    40011401

    Headstrap Type

    Dual Non-Adjustable

    Mask Rating

    FFP2

    Mask Shape

    Flat Fold

    MFR Part No.

    9322+

    Nosepiece Type

    Flexible Nose Bridge

    Pack Quantity

    10

    Series

    Aura Gen3 9322+

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Valved