noscript3M Aura Gen3 9330+ Disposable Mask, Unvalved, White/Red, FFP3, Filters Dust/Particulates/Mist/Fumes, Pack of 20 7100134311 | Cromwell Tools

3M

Aura Gen3 9330+ Disposable Mask, Unvalved, White/Red, FFP3, Filters Dust/Particulates/Mist/Fumes, Pack of 20

SKU:

MMM9599340H

MPN:

7100134311

£107.00

Ex VAT

£128.40

Inc VAT

OUT OF STOCK

    Product Details

    The 9300+ series particulate respirators have an original, 3-panel design that fits a wide range of face shapes and sizes.


    Features and Benefits
    • 3M Advanced Electret (filter) Media helps you breathe easier
    • Upper and lower panel tabs simplify positioning and adjustment
    • Braided headbands are colour-coded for quick and easy identification
    • Conforms to the nose and contours of the face for an effective seal


    Typical Applications
    • Hazardous work environments


    Product Documents
    Product Specification
    Attribute
    Value

    Assigned Protection Factor (APF)

    20

    Brand

    3M

    Colour

    Red White

    Contaminants Filtered

    Dust Fumes Mist Particulate

    EAN

    4054596329508

    ECLASS Code

    40011401

    Headstrap Type

    Dual Non-Adjustable

    Mask Rating

    FFP3

    Mask Shape

    Flat Fold

    MFR Part No.

    9330+

    Nosepiece Type

    Flexible Nose Bridge

    Pack Quantity

    20

    Series

    Aura Gen3 9330+

    Size

    One Size

    Standards Met

    EN 149:2001+A1:2009

    UNSPSC Code

    46182005

    Valved

    Unvalved