SKU:
MMF9598833A
MPN:
7100010813
£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
3M™ 8833
Lightweight, comfortable respirator. It can be used in most industrial applications where high level protection against solids non volatile water or oil-based mists is required. Exhalation Cool Flow™ valve to prevent heat build-up. Soft face seal gives
an improved fit and wearer comfort. Soft inner face seal can be hygenically cleaned if used for longer than shift. Conforms to EN149:2001 + A1:2009 FFP3 R D. Supplied in packs of 10.
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Dust Mist Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Dual Non-Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 8833 |
Nosepiece Type | Fixed Metal Nose Clip |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |