SKU:
MDX9592860A
MPN:
325501
£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Product Documents
For protection against dust and toxic mists and fumes.
Features and Benefits
• AirWave® filter with extremely low breathing resistance for comfortable breathing and fatigue-free work
• Individually wrapped for hygienic storage
• DuraMesh® mesh structure retains shape
• ActivForm® allows the masks to fit securely without the need for a nose clip
• Soft nose cushion for enhanced fit and wearer comfort
• Loop strap with clip for easy application
Typical Applications
• General industry
Standards
• EN 149:2001+A1:2009
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Moldex |
Colour | White Yellow |
Contaminants Filtered | Dust Mist |
EAN | 4019444006888 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 3255 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 10 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |