SKU:
MDX9592555F
MPN:
255501
£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
Product Documents
These single-use respirators provide a comfortable and strong solution for respiratory protection in the workplace. These FFP3 masks protect against toxic dust, mists, and fumes based on water and oil, keeping users safe in a range of industrial environments.
Features and Benefits
• DuraMesh® for optimum shape retention and durability
• ActivForm® seal automatically adjusts to different face shapes
• Ventex®-valve reduces moisture and heat
• Adjustable strap for comfort and nose clip
• 100% PVC-free and suitable for all skin types
Typical Applications
• General industry
Standards
• EN 149:2001+A1:2009
• CE 89/686/EEC
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | Moldex |
Colour | Grey |
Contaminants Filtered | Acid Gas Dust Mist |
EAN | 4019444006727 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 2555 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 20 |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |