£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect against dust, mists, and fumes, this FFP3 dust mask is comfortable and easy to wear. ActivForm® technology automatically fits the mask to the face, providing an excellent seal with no adjustments required.
Features and Benefits
• AirWave® filter with extremely low breathing resistance for comfortable breathing and fatigue-free work
• Full-face seal for a comfortable and secure fit
• DuraMesh® mesh structure retains shape for user comfort
• ActivForm® allows for a secure fit without the need for a nose clip
• Ventex® valve reduces heat and humidity build-up for relief during prolonged wear
• Length adjustable loop strap with clip
Typical Applications
• Welding
• Iron and steel industry
Standards
• A1:2009 + EN149:2001 NR D
Attribute | Value |
---|---|
Brand | Moldex |
Contaminants Filtered | Acid Gas Dust |
EAN | 4019444001609 |
ECLASS Code | 40011401 |
MFR Part No. | 3505 |
Product Type | Half Face |
Size | One Size |
UNSPSC Code | 46182002 |