£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
These FFP2 3 Panel Valved Masks from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
These Halo® FFP2 3 Panel valved Masks protect from dust and mist. A fully adjustable headband and soft nose pad provide a secure and comfortable fit. Individually wrapped to prevent contamination and enable vending.
Features and Benefits
• Fully adjustable headband provides a comfortable fit
• Soft nose pad and adjustable nose clip offer a secure, comfortable fit
• Valve allows easy, low-resistance breathing
Standards
• EN 149:2001+A1:2009
Attribute | Value |
---|---|
Brand | Halo |
Colour | White |
Contaminants Filtered | Fine Dust |
EAN | 8683744425098 |
ECLASS Code | 40011401 |
Headstrap Type | Single Adjustable |
Mask Rating | FFP2 |
Mask Shape | Moulded |
Pack Quantity | 10 |
UNSPSC Code | 46182005 |
Valved | Valved |