£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
These Aura™ Particulate Respirators provide exceptional protection against fine dust. Featuring a flat-fold design and low breathing resistance filter technology, these respirators offer comfortable wear throughout any shift. The innovative 3-panel design allows for greater facial movement during speech, while the embossed top panel reduces eyewear fogging, protection levels are easy to identify due to the colour-coded headbands and are easily adjustable with the chin tab. With a sculpted nose panel and 3M™ Cool Flow™ Valve for reduced heat build-up, these respirators are ideal for a wide range of industrial applications and hazardous environments.
Features and Benefits
• Reliable protection against fine dust and mists
• Low breathing resistance filter technology
• Innovative 3-panel design for greater facial movement
• Embossed top panel reduces eyewear fogging
• Colour-coded headbands for easy identification
• Chin tab for ease of adjustment
• Sculpted nose panel for improved compatibility with eyewear
• Cool Flow™ Valve reduces heat build-up
• Individually packed for hygienic use and easy storage
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | White |
Contaminants Filtered | Particulate |
ECLASS Code | 40011401 |
Headstrap Type | Adjustable |
Mask Rating | FFP3 |
Mask Shape | Flat Fold |
MFR Part No. | 7100258908 |
Size | Regular |
Standards Met | CE Approved || EN 149:2001+A1:2009 FFP3 NR D |
UNSPSC Code | 46182005 |
Valved | Unvalved |