£5.49
Ex VAT
£6.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Shield® disposable oversleeves from Polyco® provide customers with a convenient and hygienic solution for safeguarding clothing in various industries. These lightweight coverings act as a barrier against contaminants, ensuring cleanliness and preventing cross-contamination. Made from polyethylene, these oversleeves are elasticated for a secure fit and designed for single use.
Features and Benefits
• Latex-free design ideal for those with latex allergies
• Bundles without elastic ties adhere to food safety regulations
• Universally fitting for convenience
Typical Applications
• Food handling
• Engineering
• Manufacturing
• Janitorial
• Medical
• Waste management
• Local authority
Standards
• PPE CAT I
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Green |
Cuff Style | Elasticated |
EAN | 5024951022725 |
Length | 50cm |
MFR Part No. | DA01 |
Pack Quantity | 100 |
Series | Shield® |
Size | One Size |
Sleeve Material | Polythene |
UNSPSC Code | 46181516 |