SKU:
SSF9625810B
MPN:
9625810B
£4.29
Ex VAT
£5.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Shield arms against stains and spills with these disposable polyethylene oversleeves from Sitesafe®. Used widely to prevent cross-contamination in hygiene-critical environments, these sleeves feature elasticated closures to ensure a secure and comfortable fit.
Features and Benefits
• One size to fit all staff
• Easy donning and doffing to maintain hygiene
• Can be worn in conjunction with other protective PPE, such as gloves and aprons
Typical Applications
• Assembly lines
• Food production
• Painting
• Veterinary clinics
• Hospitals
• Care homes
• Catering
Notes
• One size: 40 x 20cm (16" x 8")
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Blue |
Cuff Style | Elasticated |
EAN | 5036140327160 |
Length | 400mm |
Pack Quantity | 100 |
Size | One Size |
Sleeve Material | Polythene |
UNSPSC Code | 46181516 |