SKU:
TVK9627510A
MPN:
D13398912
£0.79
Ex VAT
£0.95
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with Tyvek® apparel and accessories, this oversleeve arm protector offer an excellent barrier against fine particles and fibres. Designed to flex for ease of movement, the wearer can remain comfortable and protected.
Features and Benefits
• Made from high-density polyethylene for a perfect balance of comfort, protection, and durability
• Permeable to both water and air vapours while repelling aerosols and water-based liquids
• Offers an outstanding barrier against fine particles and fibres down to the size of 1 micron
• Adjustable arm opening for a fast personalised fit
• Stitched internal seams for strong protection
• Upper-arm in blue thread for easy identification purposes
• White sleeves available in one size (50cm long)
• Ultra-low linting
• One sleeve supplied, not a pair
Typical Applications
• Pharmaceutical
• Chemical protection
• Lead and asbestos abatement/remediation
• General maintenance
• Spray painting
Standards
• EN 14126 (barrier to infective agents)
• EN 1149-1 anti-static treatment on both sides
• Partial body chemical protective clothing - Category III, Type PB [6-B]
• Certified Regulation (EU) 2016/425
Attribute | Value |
---|---|
Brand | Tyvek |
Colour | White |
Cuff Style | Elasticated |
EAN | 5450208005263 |
Length | 500mm |
MFR Part No. | TP6 |
Pack Quantity | 1 |
Size | One Size |
Sleeve Material | High Density Polyethylene |
UNSPSC Code | 46181516 |