SKU:
CNT9579845B
MPN:
S41CE
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Helmet Mounted ear defender system to complement all Centurion safety helmets. Suitable for most general requirements. Available to fit Euro, Connect or Combi slot helmets.
The modern and stylish design is especially comfortable during prolonged wear and will give effective protection against most noise hazards experienced throughout industry. Made from the highest quality materials it conforms to the requirements of the European EN352-3: 2002 standard.
Two models available:
S41C (for use with all Centurion helmets except for Spartan and Vision).
S41V (for use with the Vision safety helmet).
SNR = 25dB. H = 29dB.M = 22dB.L = 15dB.
Attribute | Value |
---|---|
Brand | Centurion |
Cup Colour | Grey |
EAN | 5055323766695 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
MFR Part No. | S41C |
Series | Baltic |
Single Number Rating (SNR) | 25dB |
UNSPSC Code | 46181902 |