SKU:
JSP9570300M
MPN:
AEA060-040-500
£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for long shifts, the Big Blue™ ear defenders feature soft foam padding to reduce uncomfortable pressure points and deliver high-performance ear protection.
Features and Benefits
• Soft foam earpads for optimum comfort during prolonged wear
• Durable ABS plastic cups for industrial settings
• Foam headband cover for reduced pressure points during wear
• Fully adjustable for the perfect fit
• Earpads can be replaced over time for a longer product life
Standards
EN352-1:2002
Attribute | Value |
---|---|
Brand | JSP |
Cup Colour | Blue |
EAN | 5038428000369 |
Ear Defender Type | Over-the-Head |
ECLASS Code | 40019090 |
MFR Part No. | AEA060-040-500 |
Series | Big Blue |
Single Number Rating (SNR) | 26 (Behind the Head) 27 (Over the Head)dB |
UNSPSC Code | 46181902 |