SKU:
PLT9588742M
MPN:
7000103992
£24.99
Ex VAT
£29.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The X Series ear muffs have been redesigned for even more comfort and protection. An improved spacer system improves attenuation, while new sealing foam technology effectively seals out noise in moderate to very loud working environments.
Features and Benefits
• Low profile, lightweight design for comfort and style
• Twin headband ensures greater support for a better balance
• Durable wire headband is electrically insulated for strength and reliability
• Wider cushions reduce pressure on the ear and improve comfort
• Patented sealing ring ensures an effective seal
• Spacing inside the cup reduces excessive heat build-up
• Cushion replacements are readily available to maintain hygiene
Typical Applications
• Automotive
• Construction
• Industrial manufacture and processing
• Printing
• Woodworking
• Foundry
• Steelworks
• Mining and quarrying
Standards
• CE Certified
• EN352-1:2002 (PLT9588740K only)
• EN 352-3:2002 (PLT9588742M only)
Approvals
• European Community Directive 89/686/EEC
Attribute | Value |
---|---|
Brand | 3M Peltor |
Cup Colour | Black Red |
EAN | 4046719695508 |
Ear Defender Type | Clip-on |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 7000103992 |
Single Number Rating (SNR) | 32dB |
UNSPSC Code | 46181902 |