SKU:
HNW9585103V
MPN:
1035103-VS
£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The VeriShield™ VS120F and VS110F ear defenders combine optimum hearing protection and comfort, even when worn for long periods of time.
Features and Benefits
• Designed to fit a wide range of head sizes, with a lightweight folding construction
• Wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Honeywell's Air Flow Control (AFC) technology, for optimum attenuation across all frequencies
• Easy to integrate with other PPE, including Honeywell® hard hats and face shields
• Cushioned steel wire headband for both durability and comfort
• Memory foam ear cushions reduces pressure on the head during prolonged wear to prevent ear fatigue
• Internal cup baffle design® enhances cup stability and controls how the sound reaches the ear for maximum noise attenuation
Typical Applications
• Building and construction
• General industry
• Maintenance
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351031 |
Ear Defender Type | Folding-Over-the-Head |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 1035103-VS |
Series | VeriShield™ |
Single Number Rating (SNR) | 27dB |
UNSPSC Code | 46181902 |