SKU:
HNW9585117V
MPN:
1035117-VS
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
The VeriShield VS130N ear defenders are designed to provide optimum comfort, even when worn for long periods of time.
Features and Benefits
• Designed to fit a wide range of head sizes, with a neckband that allows simultaneous use of helmets or other head wear
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies
Typical Applications
• Factories
• Outdoor machinery
Attribute | Value |
---|---|
Brand | Honeywell |
Cup Colour | Black |
EAN | 7312550351178 |
Ear Defender Type | Neckband |
ECLASS Code | 40019090 |
Insulation Type | Dielectric |
MFR Part No. | 1035117-VS |
Single Number Rating (SNR) | 33dB |
UNSPSC Code | 46181902 |